Sleeve Qm-3/4-3/4 Product Weight=36 G, Pneumatic Connection, Port 1=G3/4, Pneumatic Connection, Port 2=G3/4, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Material Sleeve= (* Wrought Aluminium Alloy, * Anodised)