Tube to Tube Couplings, Series S6580


Select
£5.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £5.99

Description

The Series S6580 of Tube to Tube Couplings allows for fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.

Features and Benefits
• The sealing ring (O-ring) can easily be replaced if damaged or worn down to keep your component working to an optimum level
• Finished with a nickel plating for bolstered resistance to corrosion and wear and tear
• All products are manufactured from brass for resilience
• Available in a range of sizes to suit your needs

Typical Applications
• Garages
• Automotive
• Pneumatics

Feature Attributes

Surface Finish:
Nickel-plated
Material:
Brass
Pressure Range:
-0.8 to +16 bar
Connection Type:
Tube x Tube
Operating Temperature Range:
-10 to +60 °C
Maximum Pressure:
16 bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome