Union Y-Connectors


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

KQ2U Series
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Operating Temperature Range:
?5 to 60 °C
Pressure Range:
?100 kPa to 1 MPa bar
Material:
Brass,Plastic,Steel
Product Type:
Union Y-Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome