Universal Male Elbows


Select
Select
Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

KQ2V Series
Elbow connector with external hexagon head, 360° pivotable. Using a socket spanner in the case of restricted installation space.
Colour: white.

Feature Attributes

Thread Type:
Male
Material:
Plastic
Operating Temperature Range:
-5 to 60 °
Minimum Operating Temperature:
-5 °C
Maximum Operating Temperature:
+60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome