Y-Couplings - Series 7560


£3.99 Inc VAT (20%)

See 7 Product Variants
£3.99

Description

Equal Y-Couplings
Series 7560

These new models have been released in technopolymer, maintaining the same technical characteristics as the existing Camozzi fittings range. Lightweight, adaptable and they allow for easy maintenance of the collet and the internal seal. All materials, except for the internal seal, can easily be recycled.

General Data
Tube external diameters: 4, 6, 8, 10, 12 and 16 mm.
Connections: G 1/8, G 1/4, G 3/8, G 1/2, G 3/4, M5 and M7.
Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR.
Threads: GAS cylindrical ISO-228 (BSP). Operating pressure: min. 0.9 bar, max. 16 bar.
Tube to connect: Rilsan, polyamide 6 - 11 - 12, polyethylene, PU.
Fluid: compressed air (for other types of fluid, contact our engineers).
Temperature: -20°C (see data for tubing used).

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome