Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Y-One-Touch Fitting
By SMC
Reset
Clear All
Tube Size
Select
See all variants from
£2.69
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2.69
Description
KQ2U Series
To connect the two tubes from a one-touch fitting in the same direction.
Feature Attributes
Operating Temperature Range:
?5 to 60 °C
Material:
Steel,Brass,Plastic
Product Type:
Plug-in Y-Connector
Pressure Range:
?100 kPa to 1 MPa bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome