0
1

100 Series Couplings


£22.99 Inc VAT (20%)
11.5% off

See 4 Product Variants
£22.99

Description

Large diameter allows greater airflow making them suitable for industrial applications - free air flow rate at 7bar/100psi: 100 to 120cfm (2830 to 3400ltr/min). All steel construction with hardened shoulder protects against accidental disconnection.
Hard wearing passivated zinc finish.

Features and Benefits
• Hardened steel shoulder prevents accidental disconnection for optimum flow
• Possesses a passivated inc finish for protection against corrosion
• Swivel feature prevents kinking of the hose for overall tool longevity
• Specially designed valves and large aperture adaptors provide increased airflow for heavy duty applications, allowing the product to provide versatility
• Compatible with 100 Series Adaptors

Typical Applications
• Engineering
• Workshops
• Automotive
• Plumbing

Feature Attributes

Maximum Working Pressure:
14 bar
Thread Standard:
BSPT
Operating Temperature Range:
-40 to +100 °C
Product Type:
Coupler Body
Material:
Steel
Surface Finish:
Passivated Zinc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome