2500 BSPT Male Barrel Nipple


Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

Taper Series

Feature Attributes

Surface Finish:
Nickel-plated
Thread Type:
Male
Thread Standard:
BSPT
Operating Temperature Range:
-40 to 120 °C
Material:
Brass
Product Type:
Hexagon Nipple
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome