Coupling Socket Nphs-D6-P-G38 Nominal Size=10, 2 Mm, Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Standard Nominal Flow Rate=2033 L/Min, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible