AC - InstantAir Couplings & Adaptors - (Female)


£10.29 Inc VAT (20%)

See 2 Product Variants
£10.29

Description

Adaptors
Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.

Feature Attributes

Thread Type:
Female
Thread Standard:
BSPP
Product Type:
Adaptor
Material:
Steel
Operating Temperature Range:
-20 to 80 °C
Pressure Range:
17 bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome