0
1
2
3

ACA - Range - '60 Series' Coupling Adaptors


£4.39 Inc VAT (20%)

See 4 Product Variants
£4.39

Description

Case hardened for longer life and corrosive resistant finish.
Nominal Bore: 7.1mm
Flow rate @ 6 bar - 500 l/min
Maximum working pressure: 14 bar / 200 psi
Coupling: 60 Series

Feature Attributes

Additional Features:
Case Hardened for Longer Life,,
Product Type:
Adaptor
Operating Temperature Range:
-40 to +100 °
Material:
Steel
Maximum Working Pressure:
14 bar
Thread Standard:
BSPT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome