Bosch Rexroth Lock Couplings with External Thread - CP1 Series


Select
Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

Lock Couplings with External Thread
CP1 Series
Stainless steel tube locking mechanism and polymer body and release ring.

Feature Attributes

Product Type:
Couplings
Material:
Brass
Thread Type:
Male
Additional Features:
Stainless Steel Tube Locking Mechanism and Polymer Body and Release Ring
Surface Finish:
Nickel-plated
Thread Standard:
BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome