British Standard Female Socket Galvanised


Select
£1.09 Inc VAT (20%)
Up to 10% off


See all variants from £1.09

Description

Standard Female Socket - Galvanised Finish
British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Material:
Iron
Thread Type:
Female
Operating Temperature Range:
-30 to 120 °C
Pressure Range:
20 bar
Thread Standard:
BSPT
Product Type:
Standard Female Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome