British Standard Malleable Iron Pipe Fittings


Select
£0.55 Inc VAT (20%)


See all variants from £0.55

Description

Standard Female Socket BSPT
British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Black Finish

Feature Attributes

Thread Standard:
BSPT
Operating Temperature Range:
-30 to 120 °C
Thread Type:
Male
Pressure Range:
25 bar
Product Type:
Standard Female Socket
Surface Finish:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome