1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Couplings

KF Couplings


Select
Select
Select
See all variants from
£15.99Inc VAT (20%)

See all variants from £15.99

Description

This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.

-Nominal Bore: 7.6mm
-Flow rate @ 6 bar - 2,100 l/min
-Maximum working pressure: 35 bar / 508 psi
-Adaptors: KF Series
-Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13

See full description

Feature Attributes

Material:
Steel
Product Type:
Coupling
Surface Finish:
Passivated Zinc
Maximum Working Pressure:
35 bar