3/4" BSP Parallel Male, SSG Male Thread - DIN 3238 Part 1, BSP Parallel, SSG Claw Coupling, DIN 3238 Standard, Nitrile Seal, Zinc Plated and Yellow Passivated (Chrome VI Free) Malleable Iron, Working Temperature -45°C to +95°C, Maximum Working Pressure 10 bar, Jaymac