Coupling Socket Nphs-D6-P-G14F Operating Pressure Complete Temperature Range=-0, 95 - 10 bar, Standard Nominal Flow Rate=1800 L/Min, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress