Coupling Socket Nphs-D6-M-G14 Nominal Size=8, 2 Mm, Operating Pressure Complete Temperature Range=-0, 95 - 20 bar, Standard Nominal Flow Rate=1833 L/Min, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible