AS2201F-U01/U02 Speed Controller


£13.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £13.99

Description

Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT). Flow - Uni-directional. Pressure range 0.1-1.0 BAR. Operating temperature range -5 to 60°C.

Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

See full description

Feature Attributes

Material:
PBT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome