ASP Speed Controllers


£30.99 Inc VAT (20%)

See all variants from £30.99

Description

Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction. Flow - Uni-directional. Pressure range 0.1-1.0 BAR. Operating temperature range -5 to 60°C. Electroless Nickel Plating Specification.

Pilot check operates with 50% of operating pressure
One-touch connection for supply air only
Available in 6-10mm and 1/4in.-1/2in. tube sizes
Universal style connection standard
Thread sealant is standard
Available in PT, NPT, and G thread (standard)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome