Unidirectional Banjo Flow Controllers


£15.39 Inc VAT (20%)
Up to 5% off

See all variants from £15.39

Description

MCU Type

Feature Attributes

Pressure Range:
1 to 10 bar
Body Material:
Stainless Steel
Temperature Range:
0 to 80 °C
Thread Type:
Male
Product Type:
Unidirectional Valve
Maximum Operating Temperature:
+80 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome