Unidirectional Valve Mount


£14.49 Inc VAT (20%)
Up to 5% off

See 4 Product Variants
£14.49

Description

SVU Type

Feature Attributes

Body Material:
Stainless Steel
Thread Type:
Male
Product Type:
Unidirectional Valve
Pressure Range:
1 to 10 bar
Temperature Range:
0 to 80 °C
Maximum Operating Temperature:
+80 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome