Mini Slide Dgsl-20-200-P1A for Position Sensing, with Highly Accurate, Durable Ball-Cage Guide and Very High Repetition Accuracy, Flexible Damping On Both Sides with Metallic End Position (P1) Stroke=200 Mm, Adjustable End position Range/Front Length=138, 5 Mm, Adjustable End position Range/Rear Length=49, 5 Mm, Piston Diameter=25 Mm, Operating Mode of Drive Unit=Yoke, Festo