Mini Slide Dgst-20-150-Y12A Stroke=150 Mm, Adjustable End position Range/Front Length=27 Mm, Adjustable End position Range/Rear Length=26, 5 Mm, Piston Diameter=20 Mm, Operating Mode of Drive Unit=Yoke, Festo