Mini Slide Dgst-25-200-Y12A Stroke=200 Mm, Adjustable End position Range/Front Length=31 Mm, Adjustable End position Range/Rear Length=31 Mm, Piston Diameter=25 Mm, Operating Mode of Drive Unit=Yoke, Festo