Handling Module Hsw-10-Ap Pick and Place for Repositioning Parts at an Angle of 90┬░, Working Stroke=9 - 15 Mm, Size=10, Max. Linear Stroke at 90┬░ Swivel Angle=90/90 Mm, Z Stroke=80 - 100 Mm, Cushioning= (* Cc: Shock Absorber at Both Ends, * Soft Characteristic) , Festo