Mini Slide Dgsl-8-80-P1A for Position Sensing, with Highly Accurate, Durable Ball-Cage Guide and Very High Repetition Accuracy, Flexible Damping On Both Sides with Metallic End Position (P1) Stroke=80 Mm, Adjustable End position Range/Front Length=51, 5 Mm, Adjustable End position Range/Rear Length=18, 5 Mm, Piston Diameter=10 Mm, Operating Mode of Drive Unit=Yoke, Festo