Handling Module Hsw-12-Ap-Sd Pick and Place for Repositioning Parts at an Angle of 90┬░, with Protective Cover. Working Stroke=15 - 25 Mm, Size=12, Max. Linear Stroke at 90┬░ Swivel Angle=142/142 Mm, Z Stroke=80 - 100 Mm, Cushioning= (* Cc: Shock Absorber at Both Ends, * Soft Characteristic) , Festo