Mini Slide Slf-16-80-P-A Flat Design with Precision Ball-Bearing Guide and Adjustable End Stops. Stroke=80 Mm, Adjustable End-Position Range/Length=5 Mm, Piston Diameter=16 Mm, Operating Mode of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates at Both Ends, Festo