Mini Slide Dgsl-10-100-Pa with Position Sensing, Highly Accurate, Durable Ball-Cage Guide, Flexible Damping On Both Sides without Metallic End Position (P) Stroke=100 Mm, Adjustable End position Range/Front Length=75, 5 Mm, Adjustable End position Range/Rear Length=20 Mm, Piston Diameter=12 Mm, Operating Mode of Drive Unit=Yoke, Festo