Mini Slide Dgsl-12-150-Pa with Position Sensing, Highly Accurate, Durable Ball-Cage Guide, Flexible Damping On Both Sides without Metallic End Position (P) Stroke=150 Mm, Adjustable End position Range/Front Length=87 Mm, Adjustable End position Range/Rear Length=25, 5 Mm, Piston Diameter=16 Mm, Operating Mode of Drive Unit=Yoke, Festo