Mini Slide Dgsl-12-100-Ea Stroke=100 Mm, Adjustable End position Range/Front Length=38 Mm, Adjustable End position Range/Rear Length=5, 5 Mm, Piston Diameter=16 Mm, Operating Mode of Drive Unit=Yoke, Festo