Mini Slide Dgsl-16-80-Ea Stroke=80 Mm, Adjustable End position Range/Front Length=38, 5 Mm, Adjustable End position Range/Rear Length=5, 5 Mm, Piston Diameter=20 Mm, Operating Mode of Drive Unit=Yoke, Festo