Mini Slide Dgst-16-150-Pa Stroke=150 Mm, Adjustable End position Range/Front Length=21, 7 Mm, Adjustable End position Range/Rear Length=22 Mm, Piston Diameter=16 Mm, Operating Mode of Drive Unit=Yoke, Festo