Mini Slide Dgst-16-125-Y12A Stroke=125 Mm, Adjustable End position Range/Front Length=15, 9 Mm, Adjustable End position Range/Rear Length=16, 2 Mm, Piston Diameter=16 Mm, Operating Mode of Drive Unit=Yoke, Festo