Hand Slide Valve Vboh-32-G18 Valve Function=3/2 Bistable, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=G1/8, Type of Actuation=Manual, Mounting Type= (* Line Installation, * Threaded) , Festo