Hand Slide Valve Vboh-32-M5 Valve Function=3/2 Bistable, Pneumatic Connection, Port 1=M5, Pneumatic Connection, Port 2=M5, Type of Actuation=Manual, Mounting Type= (* Line Installation, * Threaded) , Festo