Ad Blue/def Electric Pump 30 L/min Max 400 W 230 V 50 Hz Ac 560230

Order Code: ZT4808747S

£449.99 Inc VAT (20%)


Description

230v 50Hz AC multi-diaphragm pump with no mechanical seals designed for dispensing AdBlue®/DEF. Pump is self-priming and has a by-pass valve. Electric motors have IP55 protection and include on/off switch, fuse and 2m cable with plug.

Electric motor power: 400w

Inlet/outlet connection: 1" BSP (M)

Maximum suction lift: 1.8m

Maximum delivery pressure: 1.6 bar

Maximum delivery: up to 30 l/min

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome