Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Pressure Reducing Valves
Hover to enlarge the image
1in 3.5 Bar Liquid Relief Valve - 542L-25-3.5
By
NABIC
Order Code:
ZT5398178S
MPN:
542L-25-3.5
View all Pressure Reducing Valves
Product Description
1" BSP Parallel Female, Liquid Relief Valve (542L) , Safety, Gunmetal, Maximum Working Temperature +195┬░C, Set Pressure 3.5 bar, Nabic
Specifications
Material
Gunmetal
Product Type
Liquid Relief Valve
Size
1in
Outlet Gender
Female
Inlet Size
1in
Inlet Type
BSPP
Set Pressure
3.5bar
Outlet Size
1in
Inlet Gender
Female
Outlet Type
BSPP
Maximum Working Temperature
+195°C
Technical Info
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome