Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Pressure Reducing Valves
Hover to enlarge the image
1/2in 3.5 Bar Liquid Relief Valve - 542L-15-3.5
By
NABIC
Order Code:
ZT5397925S
MPN:
542L-15-3.5
View all Pressure Reducing Valves
Product Description
1/2" BSP Parallel Female, Liquid Relief Valve (542L) , Safety, Gunmetal, Maximum Working Temperature +195┬░C, Set Pressure 3.5 bar, Nabic
Specifications
Material
Gunmetal
Product Type
Liquid Relief Valve
Outlet Size
1/2in
Inlet Type
BSPP
Outlet Type
BSPP
Maximum Working Temperature
+195°C
Inlet Size
1/2in
Set Pressure
3.5bar
Inlet Gender
Female
Outlet Gender
Female
Technical Info
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome