Air Grippers


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Series MHL Parallel Style - Wide Opening

Optimally used for holding large size workpieces that have dimensional variances.
Autoswitches can be added.
Bore size: 16mm and 20mm.

Feature Attributes

Operating Temperature Range:
-10 to 60 °C
Operating Pressure:
0.1 to 0.6 MPa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome