Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pumps
/
Pumps - Various
Compressed Air Container Pump Set
By JESSBERGER
Power
Select
See all variants from
£3,399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,399.99
Description unavailable
Feature Attributes
Immersion Depth:
1200 mm
Drive Shaft Material:
Stainless Steel
Nominal Hose Diameter:
25
Additional Features:
Explosion Protected
Pump Material:
Stainless Steel
Immersion Tube Length:
1200 mm
More attributes