Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Pumps - Various
Electric Drum/Container Pump Set
By JESSBERGER
Reset
Clear All
Material
Select
Power
Select
Viscosity (At +20°C)
Select
See all variants from
£1,599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,599.99
Description
Description unavailable
Feature Attributes
Product Type:
Drum Pumps, Electric
Tube Diameter:
41 mm
Voltage:
230 V
Immersion Depth:
1200 mm
Drive Shaft Material:
Hastelloy
Immersion Tube Length:
1200 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome