Electric Drum Pump Set


Select
Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Voltage:
230 V
Thread:
1 1/4 Inch
Product Type:
Drum Pumps, Electric
Immersion Depth:
1000 mm
Tube Diameter:
41 mm
Drive Shaft Material:
Hastelloy
More attributes