Electric Explosion Protected Drum/Container Pump Set


Select
Select
£4,299.99 Inc VAT (20%)


See all variants from £4,299.99

Description


Description unavailable

Feature Attributes

Voltage:
230 V
Product Type:
Drum Pumps, Electric
Immersion Depth:
1200 mm
Tube Diameter:
41 mm
For Media:
Slightly flammable Media
Immersion Tube Diameter:
41 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome