3/8in BSPT Male x 8mm OD Stop Valve - SPC08-03
Hover to enlarge the image

3/8in BSPT Male x 8mm OD Stop Valve - SPC08-03

Order Code:
MPN:

Product Description

3/8" BSP Tapered Male x 8mm Outside Diameter, Pneumatic Push-in Valve, Stop/Self Sealing, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications
Product Type
Pneumatics and Vacuum
Thread Type
BSPT
Maximum Working Pressure
10bar
Outside Diameter
8mm
Working Temperature
0°C to +60°C
Thread Gender
Male


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome