KCH - Push-in Straight Union Self-Seal Fittings


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

KCH Series - Straight Fitting with Check Valve
Used to plug unused fittings.

Feature Attributes

Thread Type:
Push-in
Additional Features:
Multiple Use areas When Pressure Cannot be Shut Down
Product Type:
Straight union
Pressure Range:
1 bar
Surface Finish:
Nickel-plated
Operating Temperature Range:
-5 to 60 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome