KP10 Ken-Fit 10MM Blanking Plug

Order Code: ZT1067880X

£0.74each Inc VAT (20%)
£3.70 minimum order value
QuantityPriceDiscount
1 - 49£0.740%
50 - 99£0.714%
100 - 199£0.688%
200 - 499£0.6512%
500 +£0.6216%

Minimum order quantity: 5.

Description

Blanking Plug
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KP10 Ken-Fit 10MM Blanking Plug
  • Material
    Plastic
  • Product Type
    Blanking Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome