Push-Fit Pneumatic Fittings - Connector to Male Taper


£1.29 Inc VAT (20%)
Up to 21.5% off

See all variants from £1.29

Description

Connector to Male Taper
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

Feature Attributes

Thread Type:
BSPP
Connection Type:
Tube x BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome