Push-Fit Pneumatic Fittings - Elbow Connector to Male Taper

Push-Fit Pneumatic Fittings - Elbow Connector to Male Taper


Select
£1.32 Inc VAT (20%)
Up to 3.5% off


See all variants from £1.32

Description

Elbow Connector to Male Taper
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

Feature Attributes

Operating Temperature Range:
-20°C to +70°C °
Surface Finish:
Nickel-Plated
Connection Type:
Tube x BSPP
Material:
Brass
Maximum Operating Temperature:
+70 °C
Minimum Operating Temperature:
-20 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome